8X8 PNL ADPTR GRAY N1

Item #: 317472

Cat #: AB-88PAG

UPC: 707353023402

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-88PAG 8X8 PNL ADPTR GRAY N1

Overview

AUS AB-88PAG 8X8 PNL ADPTR GRAY N1
Also known as: 707353023402, AB-88PAG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)