Compression Lug, 1-Hole, Long Barrel, 3 AWG, 5/16" Stud

Item #: 317438

Cat #: BBLU-3S1

UPC: 785037216098

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, 3 AWG, 5/16 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.

Overview

Compression Lug, 1-Hole, Long Barrel, 3 AWG, 5/16 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.
Also known as: 785037216098, BBLU-3S1

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 3
Material: Copper
Allowable Gauge Range: 3
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)