Frame Kit, 1' x 4'

Item #: 31741

Cat #: DF-14W-U

UPC: 662401232949

Sign In or Register to view pricing and more.
1 Ft x 4 Ft Dry Wall Frame Kit

Overview

1 Ft x 4 Ft Dry Wall Frame Kit
Also known as: 662401232949, DF-14W-U

Specifications

Length: 4 ft, 48 in
Color: White
Width: 1 ft
Light Technology: Fluorescent
Length: 4 ft, 48 in
Width: 1 ft
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)