Sign In or Register to view pricing and more.
Documents & Guides
Crln E948jr 2" Dia 6"long sleeve No Internal Stop
Overview
Crln E948jr 2" Dia 6"long sleeve No Internal Stop
Also known as: 034481203773, E948JR
Specifications
Length: | 6 in |
Material: | PVC |
Diameter: | 2 in |
Length: | 6 in |
Diameter: | 2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)