Toggle Switch Wallplate, 5-Gang, Polished Brass

Item #: 31736

Cat #: 81023-PB

UPC: 078477352311

Sign In or Register to view pricing and more.
Documents & Guides
5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Polished Brass.

Overview

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Polished Brass.
5-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Polished Brass
Also known as: 078477352311, 81023-PB

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Material: Brass
Color: Polished Brass
Gangs: 5
Type: Toggle Switch, Standard
Size: Standard
Color: Polished Brass
Mounting: Device
Material: Brass
Gangs: 5

Customer Reviews

No reviews for this product
(0)