
Fluorescent Lamp, Extended Value, T8, 48", 28W, 5000K
Item #: 317358
Cat #: FO28/850/XV/SS/ECO
UPC: 046135214226
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 81, Color Temperature: 5000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21422* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 28 Watt, Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 81, Color Temperature: 5000K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21422* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135214226, FO28/850/XV/SS/ECO
Specifications
Color Rendering Index (CRI): | 81 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 2600 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 81 |
Lumens: | 2600 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Color Temperature: | 5000 (Bright White) |
Wattage: | 28 |
Material: | Glass |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)