
Masonry Box, 4-Gang, 3-1/2" Deep, 1/2" & 3/4" KOs, Steel
Item #: 31731
Cat #: GW-435-G
UPC: 785991920970
Documents & Guides
Masonry Box, 4-Gang, 3-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (8) 1/2 Inch and 3-3/4 Inch Eccentric, Bottom Knockouts: (8) 1/2 Inch and 3/4 Inch Eccentric, Welded, Cubic Inches: 93.5, Steel
Sign In or Register to view pricing and more.
Overview
Masonry Box, 4-Gang, 3-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (8) 1/2 Inch and 3-3/4 Inch Eccentric, Bottom Knockouts: (8) 1/2 Inch and 3/4 Inch Eccentric, Welded, Cubic Inches: 93.5, Steel
Also known as: 785991920970, GW-435-G
Specifications
Depth: | 3 1/2 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On |
Material: | Steel |
Gangs: | 4 |
Cubic Inches: | 93.500 in³ |
Depth: | 3 1/2 in |
Mounting: | Screw On |
Gangs: | 4 |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 93.500 in³ |
Customer Reviews
No reviews for this product
(0)