![Junction Box, NEMA 4X, Screw Cover, 10" x 6" x 6" Junction Box, NEMA 4X, Screw Cover, 10" x 6" x 6"](https://rexel-cdn.com/products/image.jpg?i=DB6BE781-68C3-485C-BB4F-AD20306E7F11&f=420)
Junction Box, NEMA 4X, Screw Cover, 10" x 6" x 6"
Item #: 31730
Cat #: A1066JFGR
UPC: 783510411602
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Screw Cover, Wall Mount, 10 x 6 x 6 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Screw Cover, Wall Mount, 10 x 6 x 6 Inch, Fiberglass/Gray
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications
Also known as: 783510411602, A1066JFGR
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Depth: | 6 in |
Color: | Gray |
Material: | Fiberglass |
Width: | 6 in |
Height: | 10 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 6 in |
Material: | Fiberglass |
Height: | 10 in |
Mounting: | Surface |
Color: | Gray |
Width: | 6 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)