This product has been discontinued.

Transformer, Industrial Control, 350VA, 200/220/440 - 23/110, 1PH
Item #: 317224
Cat #: CE020350
UPC: 047503086353
Documents & Guides
Transformer, Industrial Control, 350 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Sign In or Register to view pricing and more.
Overview
Transformer, Industrial Control, 350 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503086353, CE020350
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 350 |
Phase: | 1 |
Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
Secondary Voltage: | 23/110, 24/115, 25/120 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 23/110, 24/115, 25/120 |
Volt Amps: | 350 |
Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
Customer Reviews
No reviews for this product
(0)