Channel Cable Tray 90° Horizontal Bend, 12" Radius, 4" Wide, Aluminum

Item #: 31713
Cat #: ACCN-04-90HB12
UPC: 781011313876
Sign In or Register to view pricing and more.
Documents & Guides
Channel Cable Tray 90° Horizontal Bend, 12" Radius, 4" Wide, Aluminum, Non-Ventilated

Overview

Channel Cable Tray 90° Horizontal Bend, 12" Radius, 4" Wide, Aluminum, Non-Ventilated
Also known as: 781011313876, ACCN-04-90HB12

Specifications

Width: 24 in
Material: Aluminum
Angle: 90°
Width: 24 in
Angle: 90°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)