![Cooling Fan Package Cooling Fan Package](https://rexel-cdn.com/products/image.jpg?i=AEE63EBB-1042-4131-89E9-F0F1D6A3D05B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cooling Fan Package, 6 In, Bulletin D85 (hoffman Thermal Management Products), Size/dims: 230v 50/60hz, Material/finish: Ss Type 304
Overview
Cooling Fan Package, 6 In, Bulletin D85 (hoffman Thermal Management Products), Size/dims: 230v 50/60hz, Material/finish: Ss Type 304
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510112271, TFP62SS
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)