Junction Box, NEMA 4X, Solid Cover, 11.5" x 8" x 6.69"

Item #: 31705

Cat #: A1287JFGR

UPC: 783510411701

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Solid Cover, 11.5 x 8 x 6.69 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Solid Cover, 11.5 x 8 x 6.69 Inch, Fiberglass/Gray
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Also known as: 783510411701, A1287JFGR

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Width: 8 in
Material: Fiberglass
Depth: 7 in
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
Width: 8 in
Depth: 7 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Material: Fiberglass
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)