FOOT SWITCH 600VAC

Item #: 317048

Cat #: 9002AW119

UPC: 785901652434

Sign In or Register to view pricing and more.

Overview

SQD 9002AW119 FOOT SWITCH 600VAC
Also known as: 785901652434, 9002AW119

Specifications

Type: Foot Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 2
Type: Foot Switch
IP/NEMA Rating: NEMA 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)