IC Housing and Downlight, LED, Air-Tight, 6", 10-1/2W

Item #: 317037

Cat #: RC6-GU24-LR6C-GU24-LT6WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IC Housing and Downlight, LED, Air-Tight, 6 inch, 10-1/2 Watt, 3500K, Base: GU24, 90 CRI, Lumens: 650

Overview

IC Housing and Downlight, LED, Air-Tight, 6 inch, 10-1/2 Watt, 3500K, Base: GU24, 90 CRI, Lumens: 650
Also known as: RC6-GU24-LR6C-GU24-LT6WH

Specifications

Type: IC, Housing
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Wattage: 10.500
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Type: IC, Housing
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Diameter: 6 in
Wattage: 10.500
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)