![4 IN MOGUL IRON COND BODY C 4 IN MOGUL IRON COND BODY C](https://rexel-cdn.com/products/image.jpg?i=A8B10E1B-7F50-47E1-81EA-027A1C85AFA1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type C Mogul Conduit Body, 4 IN Hub, Length: 4 IN, 5.63 IN Width, 7-1/2 IN Height, Malleable Iron, Finish: Triple coat: Zinc Electroplated, Dichromate, Epoxy Powder Coat, Connection: Tapered FNPT, 1010 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Type C Mogul Conduit Body, 4 IN Hub, Length: 4 IN, 5.63 IN Width, 7-1/2 IN Height, Malleable Iron, Finish: Triple coat: Zinc Electroplated, Dichromate, Epoxy Powder Coat, Connection: Tapered FNPT, 1010 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126004014, C8X-400M
Specifications
Customer Reviews
No reviews for this product
(0)