200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box
Item #: 317007
Cat #: ADJA20044200RS
UPC: 781381711791
Sign In or Register to view pricing and more.
200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Overview
200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations, and similar apparatus. • Ideal for use on shipping docks, ports, and other ”ship to shore” applications. • Suitable for use in locations where a weatherproof enclosure is required. • Rough usage construction
Also known as: 781381711791, ADJA20044200RS, AJA
Specifications
Amps: | 200 |
Color: | Metallic |
Volts AC: | 600 |
Amps: | 200 |
Volts AC: | 600 |
Color: | Metallic |
Customer Reviews
No reviews for this product
(0)