![](https://img.youtube.com/vi/7LKJXL_ODFM/0.jpg)
![Pliers, Insulated, HD, Diag Cut, 8" Pliers, Insulated, HD, Diag Cut, 8"](https://rexel-cdn.com/products/kled200048ins.jpg?i=AB39082F-396D-489D-8BBD-D693DAC14C57&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Pliers, 8-Inch Diagonal-Cutters, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
Overview
Insulated Pliers, 8-Inch Diagonal-Cutters, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
Also known as: 092644720987, D2000-48-INS
Specifications
Type: | Pliers, Long Nose Pliers, Fixed, Heavy-Duty, Insulated |
Color: | Orange |
Length: | 8 in |
Standards: | California Proposition 65 |
Type: | Pliers, Long Nose Pliers, Fixed, Heavy-Duty, Insulated |
Length: | 8 in |
Color: | Orange |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)