Cable Tie, Releasable, 28.3L (719mm), Ex

Item #: 316992

Cat #: PRT8EH-C

UPC: 074983542437

Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 28.3 (719mm) length, nylon 6.6, natural.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 28.3 (719mm) length, nylon 6.6, natural.
Also known as: 074983542437, PRT8EH-C

Specifications

Color: Natural
Material: Nylon
Length: 28.300 in
Color: Natural
Length: 28.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)