EZ Meter-Pak, 2000A, 120/240VAC, 1PH, 3 wire, 1200A busbar, 100kA SCCR main breaker, under, EUSERC

Item #: 316971

Cat #: EZM12000CBU

UPC: 785901486497

Sign In or Register to view pricing and more.
Main unit, EZ Meter-Pak, 2000A, 120/240VAC, 1 phase, 3 wire, 1200A busbar, 100kA SCCR main breaker, under, EUSERC

Overview

Main unit, EZ Meter-Pak, 2000A, 120/240VAC, 1 phase, 3 wire, 1200A busbar, 100kA SCCR main breaker, under, EUSERC
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. This main unit is a main circuit breaker device with underground feed only, and has a current rating of 2000 A. The bus bar has a rating of 1200 A and the unit is available as service equipment for 1 phase, 3 wires applications. The factory installed circuit breaker included is a RJF26200. Visi-Tite® nut eliminates the need for time-consuming torque readings when connecting devices. External mounting channels permits immediate installation with no disassembly or adjustment required. Meets EUSERC Standards up to 1200A max.
Also known as: 785901486497, EZM12000CBU

Specifications

Poles: 2
Amps: 2000
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Standards: California Proposition 65
Amps: 2000
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)