Solid Base 800x600mm

Item #: 31694

Cat #: PB186

UPC: 783510977405

Sign In or Register to view pricing and more.
Documents & Guides
ProLine 100-mm Solid Base, fits 800x600mm, Black, Steel

Overview

ProLine 100-mm Solid Base, fits 800x600mm, Black, Steel
The 100-mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.
Also known as: 783510977405, PB186

Specifications

Color: Black
IP/NEMA Rating: IP55
Material: Steel
Height: 31.500 in
Width: 23.620 in
Color: Black
Material: Steel
Width: 23.620 in
IP/NEMA Rating: IP55
Height: 31.500 in

Customer Reviews

No reviews for this product
(0)