TeSys LRD thermal overload relay, terminal block adaptor

Item #: 31693

Cat #: LA7D3064

UPC: 785901260899

TeSys LRD thermal overload relay, terminal block adaptor
Sign In or Register to view pricing and more.

No associated products found.

Overview

TeSys LRD thermal overload relay, terminal block adaptor
TeSys LRD terminal block, for thermal overload relays LRD33**, LR3D33**, LR2D35**. To be used for a separate mounting of overload relay and contactor. It provides top connections by screw clamp terminals, clip-on fixing on 35 mm DIN-rail or fixing by screws. Green Premium compliant (RoHS/REACh).
Also known as: 785901260899, LA7D3064

Specifications

Height: 100 mm
Mounting: DIN Rail
Width: 75 mm
Standards: California Proposition 65
Height: 100 mm
Width: 75 mm
Mounting: DIN Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)