48" Undercabinet Xenon Light - Bronze

Item #: 316917

Cat #: NMA120L-48BZ

UPC: 782042677340

Sign In or Register to view pricing and more.
Documents & Guides
48" Undercabinet Xenon Light - Bronze

Overview

48" Undercabinet Xenon Light - Bronze
Also known as: 782042677340, NMA120L-48BZ

Specifications

Type: Under Cabinet Accessory
Volts AC: 120
Length: 4 ft, 48 in
Color: Bronze
Type: Under Cabinet Accessory
Length: 4 ft, 48 in
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)