Weatherproof Box Extension, 1-Gang, (4) 1/2" Outlets, Aluminum Die Cast

Item #: 316805

Cat #: SE450S

UPC: 092326110945

Documents & Guides
Weatherproof Box Extension, 1-Gang, (4) 1/2 Inch Hubs, Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Box Extension, 1-Gang, (4) 1/2 Inch Hubs, Metallic
The SE Series of extension rings are made of superior commercial quality die-cast metal construction with a premium powder coat finish. Options include four (4) 1/2 inch or 3/4 in holes or six (6) 1/2 inch or 3/4 inch holes. Closure plugs, ground screws and mounting hardware is included. Models are UL Listed, NEC Compliant and are NEC Compliant.
Also known as: 092326110945, SE450S

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: PVC
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Number of Threaded Outlets: 4
Color: Gray
Material: PVC
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)