Junction Box, NEMA 4X, Hinged Cover, 14" x 10" x 7"

Item #: 31679

Cat #: A14107JFGR

UPC: 783510411800

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged, Solid Screw Cover, Wall Mount, 14 x 10 x 7 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Hinged, Solid Screw Cover, Wall Mount, 14 x 10 x 7 Inch, Fiberglass/Gray
Able to withstand harsh environments, nVent HOFFMAN HOFA14107JFGR small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Also known as: 783510411800, A14107JFGR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Material: Fiberglass
Width: 10 in
Depth: 7 in
Height: 14 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Width: 10 in
Height: 14 in
Mounting: Surface
Material: Fiberglass
Depth: 7 in

Customer Reviews

No reviews for this product
(0)