Louver Plate Kit Filter, Reusable, 24 x 8", Aluminum

Item #: 316787

Cat #: 10100032SP

UPC: 783510235253

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit Filter, 24 x 8 Inch, Aluminum, Package of 4 Each. For Use in ProAir CR29 Series Air Conditioners.

Overview

Louver Plate Kit Filter, 24 x 8 Inch, Aluminum, Package of 4 Each. For Use in ProAir CR29 Series Air Conditioners.
The HOFFMAN HOF10100032SP filter is a replacement for ProAir CR29 Series air conditioners. Reusable filter.
Also known as: 783510235253, 10100032SP

Specifications

Height: 24 in
Width: 8 in
Material: Aluminum
Height: 24 in
Material: Aluminum
Width: 8 in

Customer Reviews

No reviews for this product
(0)