Compact Fluorescent Lamp, 4-Pin, Dulux L, 40W, 3500K

Item #: 31673

Cat #: FT40DL/835/RS/ECO

UPC: 046135205859

Documents & Guides
Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20585* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20585* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLVANIA DULUX® L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2’, 3’ and 4’ linear fl uorescent lamps, yet are half the length. With lumen outputs up to 6000 and lamp effi cacies up to 87 lumens per watt, these compact lamps can be used in indirect as well as direct applications. QUICKTRONIC® ballasts are available to operate FT24DL, FT36DL, FT40DL/RS, FT55DL and FT80DL lamps. The QUICKSENSE® circuitry in these ballasts provides the end-of-life protection required by NEMA* for these lamps. The QUICK 60+® warranty program applies to DULUX L lamp/ QUICKTRONIC® ballasts installations.
Also known as: 046135205859, FT40DL/835/RS/ECO

Specifications

Shape: PL-L (Twin Tube Long)
Wattage: 40
Lumens: 3150
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Lumens: 3150
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Wattage: 40
Color Rendering Index (CRI): 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)