Timing Relay, 11-Pin, Tube Base, Off-Delay, 120VAC, 2PDT

Item #: 31663

Cat #: 700-HT22BU120

UPC: 781180459771

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, 11 Pin, Tube Base, Off-Delay, 120 Volt AC, 2 Pole, Double Throw, 1.0 to 100 Seconds, Range

Overview

Relay, Timing, 11 Pin, Tube Base, Off-Delay, 120 Volt AC, 2 Pole, Double Throw, 1.0 to 100 Seconds, Range
Compatible, versatile solutions for your control applications. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HT general purpose timing relays feature pin-style terminals and higher contact ratings. Catalog item 700-HT22BU120 from Rockwell Automation® is a tube base timing relay. Its specifications include: 120 V AC/DC, double pull double throw, off delay timer, adjustable timer, and 1.0 to 100 s.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180459771, 700-HT22BU120

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 2
Range: 1 - 100 sec
Type: Relay, Timing, Off-Delay
Mounting: Socket
Volts AC Control: 120
Poles: 2
Type: Relay, Timing, Off-Delay
Base: 11-Pin
Range: 1 - 100 sec
Mounting: Socket

Customer Reviews

No reviews for this product
(0)