30A, 120/240V, NEMA L14-30, 50ft. Power Cord

Item #: 316569

Cat #: RJB10450

UPC: 764260104501

Documents & Guides
50 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30.
Also known as: 764260104501, RJB10450

Specifications

Volts AC: 120, 240
Length: 50 ft
NEMA Configuration: L14-30R, L14-30P
Conductors: 4
Standards: California Proposition 65
Volts AC: 120, 240
NEMA Configuration: L14-30R, L14-30P
Standards: California Proposition 65
Length: 50 ft
Conductors: 4

Customer Reviews

No reviews for this product
(0)