Junction Box, NEMA 4X, Solid Cover, 15.5" x 12" x 8.19"

Item #: 31653

Cat #: A16128JFGR

UPC: 783510411909

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Solid Cover, 15.5 x 12 x 8.19 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Solid Cover, 15.5 x 12 x 8.19 Inch, Fiberglass/Gray
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Also known as: 783510411909, A16128JFGR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Width: 12 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Mounting: Surface
Material: Fiberglass
Height: 16 in
Depth: 8 in
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)