Sign In or Register to view pricing and more.
Documents & Guides
FTTX Fiber Optic Cabinet Package, Type 4X, Pad-Mounted, Rack Units: 22, Dimensions: 50" x 30" x 20"
Overview
FTTX Fiber Optic Cabinet Package, Type 4X, Pad-Mounted, Rack Units: 22, Dimensions: 50" x 30" x 20"
Also known as: 783510169220, T503020FTTXDA
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Width: | 30 in |
Depth: | 20 in |
Height: | 50 in |
Material: | Aluminum |
IP/NEMA Rating: | IP66, NEMA 3 |
Depth: | 20 in |
Material: | Aluminum |
Width: | 30 in |
Height: | 50 in |
Customer Reviews
No reviews for this product
(0)