Compact Fluorescent Lamp, 4-Pin, Dulux L, 40W, 4100K

Item #: 31648

Cat #: FT40DL/841/RS/ECO

UPC: 046135205866

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 80, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 20586* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 80, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 20586* *** Not for Sale in Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205866, FT40DL/841/RS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Shape: PL-L (Twin Tube Long)
Wattage: 40
Lumens: 3150
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 80
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Lumens: 3150
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)