Rotation Limiter Kit for Hoffman Syspend 281-Max Suspension System

Item #: 316477

Cat #: S2MRL

UPC: 783510188320

Sign In or Register to view pricing and more.
Rotation Limiter Kit for Hoffman Syspend 281-Max Suspension System, Includes: (10) Steel Balls, Plug and Installion Instructions.

Overview

Rotation Limiter Kit for Hoffman Syspend 281-Max Suspension System, Includes: (10) Steel Balls, Plug and Installion Instructions.
Use a nVent HOFFMAN HOFS2MIJ Intermediate Joint to join two horizontal tubes together for a longer run. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes two removable cable access covers, installation instructions, gaskets and tube setscrews. Use of the Intermediate Joint reduces the system load capacity to 179 lb. (81.2 kg) at 3.3 ft. (1 m).
Also known as: 783510188320, S2MRL

Specifications

Width: 0.390 in
Material: Aluminum
Depth: 0.390 in
Height: 0.390 in
Width: 0.390 in
Depth: 0.390 in
Material: Aluminum
Height: 0.390 in

Customer Reviews

No reviews for this product
(0)