25A, 2P, Definite Purpose Contactor

Item #: 316416

Cat #: C25BNB225B

UPC: 786685116006

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 240V AC Coil ***No Replacement Coils Available for the Compact Series***

Overview

25 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 240V AC Coil ***No Replacement Coils Available for the Compact Series***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 786685116006, C25BNB225B

Specifications

Poles: 2
Type: Contactor, Definite Purpose, Compact
Volts AC Control: 240
Amps: 25
Poles: 2
Volts AC Control: 240
Type: Contactor, Definite Purpose, Compact
Amps: 25

Customer Reviews

No reviews for this product
(0)