Wireway Elbow, 90 Deg, 4" x 4", Galvanized, Type 1

Item #: 316405

Cat #: 44SLG

UPC: 761515180020

Documents & Guides
Wireway Elbow, 90 Deg, 4" x 4", Galvanized, Type 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Elbow, 90 Deg, 4" x 4", Galvanized, Type 1
Wireways are sheet-metal troughs with hinged or removable covers for housing and protecting electrical wires and cable and in which conductors are laid in place after the wireway has been installed as a complete system.
Also known as: 761515180020, 44SLG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)