Selector switch, Harmony 9001K, metal, key switch, 30mm, key E10, 3 positions, stay put, 1 C/O

Item #: 316368

Cat #: 9001KS43K10H1

UPC: 785901347064

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, key switch, 30mm, key E10, 3 positions, stay put, 1 C/O

Overview

Selector switch, Harmony 9001K, metal, key switch, 30mm, key E10, 3 positions, stay put, 1 C/O
This key operated selector switch provides a versatile interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes It weights 217.724 g High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901347064, 9001KS43K10H1

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)