Spring Wound Twist Timer, 12 Hour, 125-277V, DPST, Metal Plate
Item #: 316233
Cat #: C412H
UPC: 786261150103
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Spring Wound Twist Timer, 12 Hour, 125-277 Volt, DPST, No Hold, Metal Wallplate
Overview
Spring Wound Twist Timer, 12 Hour, 125-277 Volt, DPST, No Hold, Metal Wallplate
Tork 12 Hour Twist Timer No Hold - Metal Wallplate APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting up to 6 hours HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: DPST WALL PLATE: Includes real metal wall plate with screw mounting, to add extra security for commercial applications. CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP
Also known as: 786261150103, C412H
Specifications
Poles: | 2 |
Phase: | 1 |
Poles: | 2 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)