Junction Box, NEMA 4X, Solid Cover, 7.50" x 6" x 5.28"

Item #: 31623

Cat #: A865JFGQRR

UPC: 783510412302

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Solid Cover/QR, 7.5 x 6 x 5.28 Inch, Fiberglass

Overview

Junction Box, NEMA 4X, Solid Cover/QR, 7.5 x 6 x 5.28 Inch, Fiberglass
Also known as: 783510412302, A865JFGQRR

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Color: Gray
Material: Fiberglass, Steel
Width: 6 in
Height: 7.500 in
Depth: 5.280 in
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Color: Gray
Width: 6 in
Depth: 5.280 in
Mounting: Surface
Material: Fiberglass, Steel
Height: 7.500 in

Customer Reviews

No reviews for this product
(0)