EconoTrough, 3R, Raintight Wireway, 12x12x116

Item #: 316218

Cat #: F1212116RTGV

UPC: 783510138448

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Steel, Dimensions: 12" x 12" x 116"

Overview

EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Steel, Dimensions: 12" x 12" x 116"
The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138448, F1212116RTGV

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Length: 116 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Material: Steel
Color: Plain
Width: 12 in
Length: 116 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)