Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 20m

Item #: 316154

Cat #: 2090-CPWM7DF-10AA20

UPC: 884951216075

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 20 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 20 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-10AA20 from Rockwell Automation® is a MP-Series™ 20 M servo power cable.Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951216075, 2090-CPWM7DF-10AA20

Specifications

Gauge: 10
Type: Cable, Power
Length: 20 m
Gauge: 10
Length: 20 m
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)