This product has been discontinued.
This product may not be available in all locations.
Main Service Module, Main Circuit Breaker, 400A, Aluminum, NEMA 3R
Item #: 316059
Cat #: 1MCB400R
UPC: 786849053192
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Main Service Module, Main Circuit Breaker Type Kd, 400 Amp, 65 Kaic, 120/240 Volt AC, 1-Phase, Phase And Neutral Lugs Included, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure
Overview
Main Service Module, Main Circuit Breaker Type Kd, 400 Amp, 65 Kaic, 120/240 Volt AC, 1-Phase, Phase And Neutral Lugs Included, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 786849053192, 1MCB400R
Specifications
Amps: | 400 |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Volts AC: | 120/240 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)