Lantern, Outdoor, 1 Light, 100W Max, Antique Brushed Nickel

Item #: 31603

Cat #: 88082-965

UPC: 785652880858

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100W Max, Antique Brushed Nickel, Diameter: 9 in, Height: 15-1/4 in, Medium Base

Overview

Lantern, Outdoor, 1 Light, 100W Max, Antique Brushed Nickel, Diameter: 9 in, Height: 15-1/4 in, Medium Base
Also known as: 785652880858, 88082-965

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Mounting: Wall
Length: 15.250 in
Base: Medium Screw (E26)
Color: Brushed Nickel
Length: 15.250 in
Wattage: 100
Mounting: Wall

Customer Reviews

No reviews for this product
(0)