Conduit Body, Type: T, FM7, Size: 1/2", Material: PVC Coated Iron
Item #: 315979
Cat #: PRT17
UPC: 784011204175
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.63 Dimension B (Inches): 1.79 Dimension C (Inches): 2.48 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19 Nominal Weight (Pounds): 1.5
Overview
Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.63 Dimension B (Inches): 1.79 Dimension C (Inches): 2.48 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19 Nominal Weight (Pounds): 1.5
PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints,.
Also known as: 784011204175, PRT17
Specifications
Diameter: | 1/2 in |
Family / Style: | Form 7 |
Material: | PVC Coated Malleable Iron |
Diameter: | 1/2 in |
Material: | PVC Coated Malleable Iron |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)