Junction Box, NEMA 4X, Hinged, 9.50" x 6" x 5.78"

Item #: 31597

Cat #: A1066JFGQRR

UPC: 783510412401

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, 9.50 x 6 x 5.78 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, 9.50 x 6 x 5.78 Inch, Fiberglass/Gray
Able to withstand harsh environments, the nVent HOFFMAN HOFA1066JFGQRR small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Also known as: 783510412401, A1066JFGQRR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 6 in
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 6 in
Material: Fiberglass
Height: 10 in
Mounting: Surface
Color: Gray
Width: 6 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)