Transformer, Control, PH Series, 250VA, 600 - 120VAC, 1PH, Fused

Item #: 315921

Cat #: PH250AJ

UPC: 803423018993

Sign In or Register to view pricing and more.
Transformer, Control, PH Series, 250 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals

Overview

Transformer, Control, PH Series, 250 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Also known as: 803423018993, PH250AJ

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 600, 550, 575
Secondary Voltage: 110/220
Volt Amps: 250
Primary Voltage: 600, 550, 575
Phase: 1
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)