10W, 12V, Tungsten Halogen Quartz, Bi-Pin, Clear

Item #: 3159

Cat #: 10T3Q/CL/RP-12V

UPC: 046135586507

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt, 12 Volt Tungsten Halogen Quartz, Bi-Pin, Standard, Low Pressure, Clear Finish, UV-Filter With Transverse Filament, G4 Bi-Pin Base, 2000 Hour Lamp Life, Standard Case Qty: 6 *Sylvania Part # 58650*

Overview

10 Watt, 12 Volt Tungsten Halogen Quartz, Bi-Pin, Standard, Low Pressure, Clear Finish, UV-Filter With Transverse Filament, G4 Bi-Pin Base, 2000 Hour Lamp Life, Standard Case Qty: 6 *Sylvania Part # 58650*
Also known as: 046135586507, 10T3Q/CL/RP-12V

Specifications

Lumens: 140
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 10
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (G4)
Lumens: 140
Volts AC: 12
Shape: T3 (Tubular)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 100
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)