Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 1.0m (3.28')

Item #: 31586

Cat #: 1492-ACABLE010UB

UPC: 662072833049

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-IF16, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter (3.28 Foot)
Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.
Also known as: 662072833049, 1492-ACABLE010UB

Specifications

Type: Connection Cable
Conductors: 20
Family / Style: 1492
Length: 1 m
Gauge: 22
Type: Connection Cable
Family / Style: 1492
Gauge: 22
Conductors: 20
Length: 1 m

Customer Reviews

No reviews for this product
(0)