Fuse Holder, Class CC, 30A, 600VAC, 1P, Blown Fuse Indicator

Item #: 315858

Cat #: DFCC1V

UPC: 785901879145

Fuse Holder, TeSys DF, Class CC, 30 Amp, 600 Volt AC, 1-Pole, Blown Fuse Indicator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder, TeSys DF, Class CC, 30 Amp, 600 Volt AC, 1-Pole, Blown Fuse Indicator
Also known as: 785901879145, DFCC1V

Specifications

Type: Fuse Holder
Mounting: Rail
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Fuse Holder
IP/NEMA Rating: IP20
Mounting: Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)