![Shearbolt Wire Connector Shearbolt Wire Connector](https://rexel-cdn.com/products/mmmqci2250.jpg?i=8A37AF99-86A7-46E5-8987-82B253F14CBF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Shearbolt Wire Connector, 35 kV, Conductor Range: 2 AWG - 250 MCM, O.D.: 1.10".
Overview
Shearbolt Wire Connector, 35 kV, Conductor Range: 2 AWG - 250 MCM, O.D.: 1.10".
3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 degrees F (105 degrees C).
Also known as: 051128585375, QCI-2-250
Specifications
Volts AC: | 35kV |
Allowable Gauge Range: | 2 - 250 |
Volts AC: | 35kV |
Allowable Gauge Range: | 2 - 250 |
Customer Reviews
No reviews for this product
(0)