This product may not be available in all locations.

Relay, Expansion Module, 1 Single Wire Safety Inputs, 24VDC
Item #: 315828
Cat #: 440R-EM4R2D
UPC: 885630181691
Documents & Guides
Relay, Expansion Module, 1 Single Wire, Safety Inputs, 1 Solid State, Immediate, Auxiliary Output, 24 Volt DC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Expansion Module, 1 Single Wire, Safety Inputs, 1 Solid State, Immediate, Auxiliary Output, 24 Volt DC
Guardmaster® single-function safety relays are designed to meet functional safety standards, such as ISO 13849-1 or IEC 62061, and they offer key functions to simplify installation and system complexity. In addition, information gathered from the GSR intelligent safety relays via the optional EtherNet/IP Interface helps minimize unplanned downtime, increase efficiencies, and enable The Connected Enterprise. The Guardmaster Dual GuardLink Safety Relay further extends this capability to even share diagnostics and status information of safety switches and safety sensors connected in series via GuardLink.
Also known as: 885630181691, 440R-EM4R2D
Specifications
Color: | Red |
Volts DC: | 24 |
Type: | Relay, Expansion Module |
Volts AC: | 24 |
Color: | Red |
Type: | Relay, Expansion Module |
Volts DC: | 24 |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)