15W PAR30 LED Lamp, 30K

Item #: 315792

Cat #: LED15PAR30/DIM/P/930/FL40

UPC: 046135787478

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 880, CRI: 93, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78747

Overview

LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 880, CRI: 93, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78747
Also known as: 046135787478, LED15PAR30/DIM/P/930/FL40

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Lumens: 880
Color Rendering Index (CRI): 93
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 880
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 93
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)